6 x 8 in. Steel Chamfer Hand Edger with ProForm Soft Grip Handle
Traditional® 6 x 8 in. Steel Chamfer Hand Edger with ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.042 in
- Blade Width (in):
- 8 in
- Collection:
- Traditional®
- Color Finish Name:
- Blue
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 6 in
- Tool Type:
- Edger
- UPC:
- 765139343359
- Width:
- 8 in