This product requires certification to purchase.

42 x 7-1/4 in. Aluminum Bull Float Blade

Kraft Tool Company

Universal 42 x 7-1/4 in. Aluminum Bull Float Blade

  • Fast #
  • Part #KCC77101
  • Item #7186089
  • Manufacturer Part #CC771-01
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

Universal 42 x 7-1/4 in. Aluminum Bull Float Blade

  • Fast #
  • Part #KCC77101
  • Item #7186089
  • Manufacturer Part #CC771-01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Width (in):
7-1/4 in
Collection:
Universal
Color Finish Name:
White
Length:
42 in
Material:
Aluminum
Shape:
Round
Tool Type:
Float
UPC:
765139618686
Width:
7-1/4 in