Steel 10-1/2 in. 20 oz. Brick Hammer
Valea™ Steel 10-1/2 in. 20 oz. Brick Hammer
Product Details
Product Details
Specifications
- Collection:
- Valea™
- Color Finish Name:
- White
- Hammer Type:
- Brick
- Handle Length (in):
- 10-1/2 in
- Handle Material:
- Steel
- Head Weight:
- 20 oz
- UPC:
- 765139103205
- Weight:
- 20 oz