18 x 4 in. Heavy Duty Gunite Step Trowel with ProForm Soft Grip Handle
Vero 18 x 4 in. Heavy Duty Gunite Step Trowel with ProForm Soft Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 4 in
- Collection:
- Vero
- Color Finish Name:
- Champagne Bronze
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 5-59/100 in
- Length:
- 18 in
- Material:
- Steel
- Shape:
- Square
- Tool Type:
- Trowel
- UPC:
- 765139456004
- Width:
- 4 in