36 x 8 in. Multi-Trac Bull Float Groover Blade with 2-1/4 in. Spacing
Vero 36 x 8 in. Multi-Trac Bull Float Groover Blade with 2-1/4 in. Spacing
Product Details
Product Details
Specifications
- Application:
- Concrete, Grooving
- Blade Width (in):
- 8 in
- Collection:
- Vero
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Brass
- Height:
- 5-59/100 in
- Length:
- 36 in
- Shape:
- Square
- Tool Type:
- Groover Blade
- UPC:
- 765139323542
- Width:
- 8 in