45 x 8 in. Square End Magnesium Bull Float Blade
Vero 45 x 8 in. Square End Magnesium Bull Float Blade
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Width (in):
- 8 in
- Collection:
- Vero
- Color Finish Name:
- White
- Height:
- 6-3/4 in
- Length:
- 45 in
- Material:
- Magnesium
- Shape:
- Rectangular
- Tool Type:
- Float Blade
- UPC:
- 765139618754
- Width:
- 8 in