48 x 8 in. Multi-Trac Bull Float Groover Blade with 1 in. Spacing
Vero 48 x 8 in. Multi-Trac Bull Float Groover Blade with 1 in. Spacing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete, Grooving
- Blade Width (in):
- 8 in
- Collection:
- Vero
- Color Finish Name:
- Champagne Bronze
- Handle Material:
- Brass
- Height:
- 5-59/100 in
- Length:
- 48 in
- Shape:
- Square
- Tool Type:
- Groover Blade
- UPC:
- 765139324525
- Width:
- 8 in