48 x 8 in. Square End Magnesium Bull Float Blade (Less Paint)
Vero 48 x 8 in. Square End Magnesium Bull Float Blade (Less Paint)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Width (in):
- 8 in
- Collection:
- Vero
- Color Finish Name:
- White
- Height:
- 6-3/4 in
- Length:
- 48 in
- Material:
- Magnesium
- Shape:
- Rectangular
- Tool Type:
- Float Blade
- UPC:
- 765139999099
- Width:
- 8 in