This product requires certification to purchase.

14 x 4 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle

Kraft Tool Company

Vettis 14 x 4 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF541PF
  • Item #7185528
  • Manufacturer Part #CF541PF
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

Vettis 14 x 4 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF541PF
  • Item #7185528
  • Manufacturer Part #CF541PF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Stainless Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
4 in
Collection:
Vettis
Color Finish Name:
Gold
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
1-19/50 in
Length:
14 in
Material:
Cast Aluminum
Tool Type:
Trowel
UPC:
765139308020
Width:
4 in