This product requires certification to purchase.

12 in. Vertical and Horizontal Step Saver Groover

Kraft Tool Company

Victorian 12 in. Vertical and Horizontal Step Saver Groover

  • Fast #
  • Part #KCF009
  • Item #7186252
  • Manufacturer Part #CF009
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

Victorian 12 in. Vertical and Horizontal Step Saver Groover

  • Fast #
  • Part #KCF009
  • Item #7186252
  • Manufacturer Part #CF009
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete, Grooving
Blade Width (in):
7/8 in
Collection:
Victorian
Color Finish Name:
Stainless
Handle Length (in):
6 in
Handle Material:
Hardwood
Height:
11-3/4 in
Length:
12 in
Material:
Brass
Tool Type:
Groover
UPC:
765139600094
Width:
7/8 in