9 x 5 in. Spring Steel Outside Curb Nose Hand Step Tool with 1/2 in. Radius and with ProForm Soft Grip Handle
Voya 9 x 5 in. Spring Steel Outside Curb Nose Hand Step Tool with 1/2 in. Radius and with ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.042 in
- Blade Width (in):
- 5 in
- Collection:
- Voya
- Color Finish Name:
- Blue
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 15 in
- Length:
- 9 in
- Material:
- Plastic
- Tool Type:
- Step Tool
- UPC:
- 765139337143
- Width:
- 5 in