18 x 4 in. Carbon Steel Pool Trowel with Short Shank and Camel Back Wood Handle
WaterTile® 18 x 4 in. Carbon Steel Pool Trowel with Short Shank and Camel Back Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Width (in):
- 4 in
- Collection:
- WaterTile®
- Color Finish Name:
- Vibrant Titanium
- Handle Length (in):
- 5 in
- Handle Material:
- Wood
- Length:
- 18 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- UPC:
- 765139458725
- Width:
- 4 in