36 in. Medium Coarse Replacement Strip in White
Weigh-Lite® 36 in. Medium Coarse Replacement Strip in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Weigh-Lite®
- Color Finish Name:
- White
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Poly