This product requires certification to purchase.

48 in. Medium Coarse Concrete Finish Broom in White

Kraft Tool Company

Weigh-Lite® 48 in. Medium Coarse Concrete Finish Broom in White

  • Fast #
  • Part #KCC248
  • Item #7185920
  • Manufacturer Part #CC248
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Weigh-Lite® 48 in. Medium Coarse Concrete Finish Broom in White

  • Fast #
  • Part #KCC248
  • Item #7185920
  • Manufacturer Part #CC248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Weigh-Lite®
Color Finish Name:
White
Length:
48 in
Material:
Plastic
Material Type:
Poly
UPC:
765139321982