48 in. Medium Coarse Replacement Strip in White
Weigh-Lite® 48 in. Medium Coarse Replacement Strip in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Weigh-Lite®
- Color Finish Name:
- White
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Poly
- UPC:
- 765139321999