54 in. Medium Coarse Replacement Strip
Weigh-Lite® 54 in. Medium Coarse Replacement Strip
Product Details
Product Details
Documents
Specifications
- Collection:
- Weigh-Lite®
- Color Finish Name:
- White
- Length:
- 54 in
- Material:
- Plastic
- Material Type:
- Poly
- UPC:
- 765139322019