54 in. Medium Coarse Concrete Finish Broom
Weigh-Lite® 54 in. Medium Coarse Concrete Finish Broom
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Weigh-Lite®
- Color Finish Name:
- White
- Length:
- 54 in
- Material:
- Plastic
- Material Type:
- Poly