This product requires certification to purchase.

4-3/4 in. Brick Trowel with Wood Handle

Kraft Tool Company

Wellspring® 4-3/4 in. Brick Trowel with Wood Handle

  • Fast #
  • Part #KBL703
  • Item #7185657
  • Manufacturer Part #BL703
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

Wellspring® 4-3/4 in. Brick Trowel with Wood Handle

  • Fast #
  • Part #KBL703
  • Item #7185657
  • Manufacturer Part #BL703
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Brick
Blade Material:
Steel, Forged Steel
Blade Width (in):
4-3/4 in
Collection:
Wellspring®
Color Finish Name:
Vibrant Brushed Nickel
Handle Length (in):
6 in
Handle Material:
Hardwood
Length:
10 in
Material:
Forged Steel, Hardwood
Tool Type:
Trowel
UPC:
765139107036
Width:
4-3/4 in