Wood 16 in. 4 lb. Stone Mason Hammer
Wood 16 in. 4 lb. Stone Mason Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Bronze Patina
- Hammer Type:
- Stone Mason
- Handle Length (in):
- 16 in
- Handle Material:
- Wood
- Head Material:
- Forged Steel
- Head Weight:
- 4 lb
- Length:
- 30 in
- Material:
- Forged Steel, Tempered Steel
- UPC:
- 765139103342
- Weight:
- 4 lb