This product requires certification to purchase.

Wood 32 in. 10 lb. Sledge Hammer

Kraft Tool Company

Wood 32 in. 10 lb. Sledge Hammer

  • Fast #
  • Part #KGG640
  • Item #7185803
  • Manufacturer Part #GG640
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Wood 32 in. 10 lb. Sledge Hammer

  • Fast #
  • Part #KGG640
  • Item #7185803
  • Manufacturer Part #GG640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Hammer Type:
Sledge
Handle Length (in):
32 in
Handle Material:
Wood
Head Weight:
10 lb
UPC:
765139455083
Weight:
10.9 lb