This product requires certification to purchase.

1-1/2 in. Bell End Plastic 90 Degree Elbow

Kraloy

1-1/2 in. Bell End Plastic 90 Degree Elbow

  • Fast #
  • Part #P40C90J
  • Item #1170
  • Manufacturer Part #078544
3.2 out of 5 Customer Rating
Brand image
Kraloy

1-1/2 in. Bell End Plastic 90 Degree Elbow

  • Fast #
  • Part #P40C90J
  • Item #1170
  • Manufacturer Part #078544
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Suitable for exposed, concrete encased and direct burial applications
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA 22.2
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40
UL Listed:
UL 651