This product requires certification to purchase.

1-1/4 in. Schedule 40 PVC Conduit Coupling

Kraloy

1-1/4 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCH
  • Item #4329
  • Manufacturer Part #P40CCH
3.1 out of 5 Customer Rating
Brand image
Kraloy

1-1/4 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCH
  • Item #4329
  • Manufacturer Part #P40CCH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Couplings and Adapters are are designed and engineered to be concrete tight in all weather conditions
  • Products sold in select areas only, please contact your local branch for availability in your area
  • 30.1"<TIMES/>24.6"<TIMES/>21.5"
  • 5 Year limited parts warranty
  • Copper tube Aluminum fin
  • Double sloped non corrosive drain pans-UL Rated 400°F
  • Easy case attachment to furnace
  • HP TXV Mechanical Fittings (2/4 TXC)
  • Painted cabinet matches furnace
  • Split inner and outer doors for easy coil cleaning
  • Requires Certification

Specifications

Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40