1 in. Bell End Plastic 90 Degree Elbow

You last purchased this on
 
Kraloy

1 in. Bell End Plastic 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraloy

1 in. Bell End Plastic 90 Degree Elbow

  • Fast #
  • Part #P40C90GEA
  • Item #823
  • Manufacturer Part #078542
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Suitable for exposed, concrete encased and direct burial applications
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA 22.2
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40
UL Listed:
UL 651