2-1/2 in. Schedule 40 PVC Conduit Male Adapter
2-1/2 in. Schedule 40 PVC Conduit Male Adapter
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40