This product requires certification to purchase.

2 in. Spigot SDR 40 PVC Conduit Elbow

Kraloy

2 in. Spigot SDR 40 PVC Conduit Elbow

  • Fast #
  • Part #P40C45KEA
  • Item #1441039
  • Manufacturer Part #078557
4.9 out of 5 Customer Rating
Brand image
Kraloy

2 in. Spigot SDR 40 PVC Conduit Elbow

  • Fast #
  • Part #P40C45KEA
  • Item #1441039
  • Manufacturer Part #078557
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Suitable for exposed, concrete encased and direct burial applications
  • Requires Certification

Documents


Specifications

End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Schedule Class:
SDR 40
UL Listed:
UL 508A