This product requires certification to purchase.

3/4 x 3/4 in. Schedule 40 PVC Conduit Coupling

Kraloy

3/4 x 3/4 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCF
  • Item #3987
  • Manufacturer Part #P40CCF
4 out of 5 Customer Rating
Brand image
Kraloy

3/4 x 3/4 in. Schedule 40 PVC Conduit Coupling

  • Fast #
  • Part #P40CCF
  • Item #3987
  • Manufacturer Part #P40CCF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for above ground and underground applications as well as exposed outdoor usage
  • Durable PVC construction for long life
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC2
Schedule Class:
40
UL Listed:
Yes