19 X 15 Deck Mount Rectangle Ceramic Vessel Lavatory Pop Up Chrome
19 X 15 Deck Mount Rectangle Ceramic Vessel Lavatory Pop Up Chrome
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal sold separately
Specifications
- Application:
- Residential
- Length:
- 19
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Type:
- KKCV121CH
- UPC:
- 812679016844
- Vessel Only:
- Yes
- Width:
- 15