This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Gold

Kraus

Allyn Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #KKPF2654BG
  • Item #9928197
  • Manufacturer Part #KPF-2654BG
3.2 out of 5 Customer Rating
Brand image
Kraus

Allyn Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #KKPF2654BG
  • Item #9928197
  • Manufacturer Part #KPF-2654BG
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Refined style: The Oletto™ faucet combines a streamlined contemporary silhouette with beautifully textured diamond-knurled details to strike the perfect visual balance
  • Dimensions: Faucet height: 17 3/8" - spout height: 8 3/4" - spout reach 9 5/8" - spout swivel 360° - flow rate 1.8 gpm
  • Heavy-duty construction with metal body and durable braided nylon water supply lines helps ensure reliable performance for long-lasting use
  • Optimized height: Faucet with 17 3/8-inch height fits underneath most standard kitchen cabinets for maximum installation flexibility
  • Wear-resistant finish is not prone to corrosion, fading, or tarnishing over time - note: The appearance of gold finishes can vary due to warmer or cooler lighting in your kitchen, and may differ from images shown - also available in spot free stainless steel
  • Pull-down sprayhead with Reach™ technology offers maximum maneuverability, with an easy-retract hose and swivel adapter that enables a full range of motion so you can flex, pivot, and reach all around the sink
  • Dual function sprayer: Switch between aerated stream for everyday cleaning and powerful spray for heavy-duty rinsing
  • High-arc spout offers ample room underneath the faucet for oversized items like tall pitchers, swivels 360° for a full range of motion
  • Easy-clean nozzles: Soft rubber sprayer holes allow you to wipe away mineral build-up to help ensure long-lasting performance
  • Slim single lever handle operates with 90° forward rotation, allowing for installation in tighter spaces with no backsplash clearance - ADA-compliant and easy to use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allyn
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
9-5/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UPC:
846639068710