This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Kraus

Allyn Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #KKPF4101MB
  • Item #10023515
  • Manufacturer Part #KPF-4101MB
5 out of 5 Customer Rating
Brand image
Kraus

Allyn Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #KKPF4101MB
  • Item #10023515
  • Manufacturer Part #KPF-4101MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty construction with metal body and durable braided nylon water supply lines helps ensure reliable performance for long-lasting use
  • Optimized height: Faucet with 16-7/8-inch height fits underneath most standard kitchen cabinets for maximum installation flexibility
  • Wear-resistant finish is not prone to corrosion, fading, or tarnishing over time - also available in Spot Free Finish options to help prevent water spots and fingerprints for easy maintenance
  • Thoughtful craftsmanship: This faucet brings the best of the artisan tradition into your home with carefully crafted decorative details and highly functional design
  • Dual function sprayer: Switch between aerated stream for everyday cleaning and powerful spray for heavy-duty rinsing
  • High-arc spout offers ample room underneath the faucet for oversized items like tall pitchers, swivels 360° for a full range of motion
  • Easy-clean nozzles: Soft rubber sprayer holes allow you to wipe away mineral build-up to help ensure long-lasting performance
  • Premium ceramic cartridge tested over 500,000 cycles to help ensure lasting leak-free use
  • Installation-ready kit includes durable pre-attached water lines, quick connect sprayer hose, snap-on counterweight, and mounting hardware for easy DIY installation
  • Water-saving aerator helps reduce water waste without sacrificing pressure by providing an efficient 1.8 gpm flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Allyn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/8 in
Faucet Height:
16-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-5/8 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
846639068741