Single Handle Pull Out Kitchen Faucet in Matte Black
Allyn Single Handle Pull Out Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy-duty construction with metal body and durable braided nylon water supply lines helps ensure reliable performance for long-lasting use
- Low-profile design fits underneath any kitchen cabinet or in spaces with limited height for installation flexibility; helps prevent splashing, especially in smaller sinks, while still offering ample space for large items
- Wear-resistant finish is not prone to corrosion, fading, or tarnishing over time - also available in Spot Free Finish options to help prevent water spots and fingerprints for easy maintenance
- Pull-out sprayhead with ergonomic grip and easy-retract hose offers an extended range of motion so you can reach all around the kitchen sink and easily fill pots and pitchers on the kitchen counter
- Thoughtful craftsmanship with highly functional design and carefully crafted details, including hexagonal bolts and a flat handle with diamond-knurled texture
- Dual function sprayer: Switch between aerated stream for everyday cleaning and powerful spray for heavy-duty rinsing
- Spout swivels 120° for a broad range of motion all around the kitchen sink
- Easy-clean nozzles: Soft rubber sprayer holes allow you to wipe away mineral build-up to help ensure long-lasting performance
- Single lever handle allows for smooth control of water temperature and volume - single lever design is ADA-compliant and easy to use
- Premium ceramic cartridge tested over 500,000 cycles to help ensure lasting leak-free use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Allyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 6-1/4
- Spout Reach:
- 9
- Spout Swivel:
- 120°
- Spout Type:
- Swivel
- UPC:
- 846639068925