32 in. Undermount Composite Single Bowl Kitchen Sink in White
Bellucci 32 in. Undermount Composite Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Workstation sink: An integrated ledge allows you to work directly over the sink, with custom-fit accessories that save space on the kitchen counter and streamline everything from meal-prep to cleanup
- Outer sink dimension: 32 in. L x 19 in. W x 10 in. D - bowl dimension: 30 in. L x 16 in. W x 9 3/8 in. D - minimum cabinet size: 36 in
- Sink kit includes: Undermount granite composite workstation sink, heavy-duty cutting board, roll-up dish drying rack, drain assembly with strainer, mounting hardware
- Advanced granite composite offers the look and feel of real stone with excellent resistance to hot plates, chipping, and thermal shock
- Spacious Single bowl: High-capacity sink with rear off-set drain creates an uninterrupted surface with generous workspace for large cookware and stacks of dishes, increases storage space underneath the sink
- Undermount design creates a seamless transition from countertop to sink for a contemporary look and easy cleaning - simply wipe spills directly into the sink, with no exposed mounting rim to trap food particles and debris
- Roll-up dish drying rack: Heavy-duty stainless steel dish rack with non-slip silicone is perfect for drying dishes & rinsing produce right over the sink, dishwasher-safe and holds up to 85 lbs
- Heavy-duty cutting board made from durable composite material not prone to warping or cracking - non-porous surface is easy to keep clean
- Easy to clean: Non-porous material with a hard and smooth surface leaves fewer places where dirt and grime can hide, contributing to a cleaner kitchen environment
- Heat safe up to 650°F: Thermal shock resistant, will not crack from hot plates and cookware
Specifications
- Collection:
- Bellucci
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Length:
- 32
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 16 in x 9-3/8 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 846639062732
- Width:
- 19