This product requires certification to purchase.

Single Handle Deck Mount Sensor Faucet in Spot Free Stainless Steel with Matte Black

Kraus

Bolden Single Handle Deck Mount Sensor Faucet in Spot Free Stainless Steel with Matte Black

  • Fast #
  • Part #KKSF1610SFSMB
  • Item #10023526
  • Manufacturer Part #KSF-1610SFSMB
4.4 out of 5 Customer Rating
Brand image
Kraus

Bolden Single Handle Deck Mount Sensor Faucet in Spot Free Stainless Steel with Matte Black

  • Fast #
  • Part #KKSF1610SFSMB
  • Item #10023526
  • Manufacturer Part #KSF-1610SFSMB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hands-free sensor faucet: Turn water on and off with the wave of a hand when the handle is in the open position - sensor is located on the side of the faucet to help prevent false activations when washing dishes
  • Commercial pull-down design creates a professional look with an industrial open-coil spout, and provides the convenience of a pull-down sprayhead with an extended range of motion
  • Built-in timer automatically stops the flow of water after 3 minutes to help prevent water waste
  • Touchless operation means that you can activate your faucet without touching the handle or spout when cleaning up, helping reduce germ transfer during messy tasks like preparing raw foods
  • Battery operated design is easy to install with no hardwiring required, with sensor function that will even work during power outages - coin-slot switch on control box allows for optional mechanical operation in the event of dead batteries
  • Optimized height: Faucet with 18-inch height fits underneath most standard kitchen cabinets for maximum installation flexibility
  • Dual function sprayer: Switch between aerated stream for everyday cleaning and powerful spray for heavy-duty rinsing - independent docking arm swings to the side for easy access
  • Heavy-duty construction with metal body and durable braided nylon water supply lines helps ensure reliable performance for long-lasting use
  • High-arc spout offers ample room underneath the faucet for oversized items like tall pitchers, swivels 180° for a broad range of motion
  • Easy-clean nozzles: Soft rubber sprayer holes allow you to wipe away mineral build-up to help ensure lasting performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Battery Size:
AA
CSA Certified:
CSA B125.1
Collection:
Bolden
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Free Stainless Steel, Matte Black
Deck Plate Included:
No
Faucet Height:
18-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Material:
Zinc
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/4 in
Spout Reach:
8-5/8 in
Spout Swivel:
180°
Spout Type:
Swivel
UPC:
846639044417