Single Handle Lever Water Filter Faucet in Brushed Brass with Matte Black
Bolden Single Handle Lever Water Filter Faucet in Brushed Brass with Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial style pull down non-air gap filter faucet
- Metal body
- ABS sprayer
- Lead free braided nylon waterway
- 360° swivel spout
- Faucet flow rate: 1.8 gpm (6.8 l/min) @ 60 psi
- Faucet flow rate: 1.0 gpm (3.8 l/min) @ 60 psi
- Dual function spray head - spray/stream
- 35 mm ceramic cartridge
- 30" integrated nylon waterlines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Bolden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass, Matte Black
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 19-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Swivel
- Trim Only:
- No
- UPC:
- 840239602886