Single Handle Pull Down Kitchen Faucet in Spot Free Antique Champagne Bronze
Bolden Single Handle Pull Down Kitchen Faucet in Spot Free Antique Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Commercial style pull down faucet
- Metal body
- ABS sprayer
- Lead free braided nylon waterway
- 180° swivel spout
- Flow rate: 1.8 gpm (6.8 l/min) @ 60 psi
- Dual function sprayhead - spray/stream
- Silicone nozzles
- 35mm ceramic cartridge
- 26.5" integrated nylon waterlines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Bolden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Spot Free Antique Champagne Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 6-3/8
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 846639063258