Single Handle Pull Down Kitchen Faucet in Spot Free Antique Champagne Bronze with Matte Black
Bolden Single Handle Pull Down Kitchen Faucet in Spot Free Antique Champagne Bronze with Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial style pull down faucet
- Metal body
- ABS sprayer
- Lead free braided nylon waterway
- 180° swivel spout
- Flow rate: 1.8 gpm (6.8 l/min) @ 60 psi
- Dual function sprayhead - spray/stream
- Silicone nozzles
- 35mm ceramic cartridge
- 26.5" integrated nylon waterlines
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Bolden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Spot Free Antique Champagne Bronze, Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 846639063265