Deckmount Rectangular Glass Vessel Sink with Pop-Up Drain in Galaxy Blue and Polished Chrome
Deckmount Rectangular Glass Vessel Sink with Pop-Up Drain in Galaxy Blue and Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Polished Chrome
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-7/8 in x 13-7/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- UPC:
- 812679016578