Specialty Open Towel Ring in Brushed Gold
Elie Specialty Open Towel Ring in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Elie
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hardware Included:
- Yes
- Height:
- 5-3/8 in
- Length:
- 8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Ring Type:
- Open
- Shape:
- Specialty
- UPC:
- 846639098441
- Width:
- 8 in