Deckmount Rectangular Glass Sink and Waterfall Faucet in Multicolor
Golden Pearl Deckmount Rectangular Glass Sink and Waterfall Faucet in Multicolor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B45.11
- Collection:
- Golden Pearl
- Color Finish Name:
- Multi-color
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-8/9 in x 14 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- UPC:
- 846639005708