Single Handle Monoblock Bathroom Sink Faucet in Spot Free Brushed Nickel
Indy Single Handle Monoblock Bathroom Sink Faucet in Spot Free Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- UNIVERSAL DESIGN: Add a clean modern touch to any bathroom from primary bath to powder room with the Indy™ Bathroom Faucet Collection, offering a variety of configurations that combine timeless style, durable construction, and a low-maintenance design
- DIMENSIONS: Bathroom Sink Faucet Height:?6?1/4” – Overall Width: 2” – Spout Height: 4 3/8” – Spout Reach 5” – Flow Rate 1.2?gpm
- BATHROOM BASIN FAUCET with clean lines and sleek low profile pairs with any undermount bathroom sink on the market and makes an ideal choice for the modern bathroom – Single hole mounting offers installation flexibility and maximizes counter space
- DURABLE CONSTRUCTION: Indy™ sink faucets are built to last with heavy-duty metal body, ceramic cartridge, and flexible nylon water lines for reliable performance and long-lasting use
- SPOT-FREE BRUSHED NICKEL FINISH resists water spots and fingerprints for a beautiful look with minimal cleaning, is not prone to corrosion, and is easy to keep clean without abrasive cleaners – Also available in matte black bathroom faucet finish
- SOFT-TOUCH ADJUSTABLE AERATOR minimizes splashing and offers the flexibility to angle the aerator in any direction, allowing you to direct water exactly where you need it – Soft aerator resists limescale build-up and is easy to clean with the swipe of a f
- SINGLE HANDLE FAUCET offers effortless control of water temperature and flow – ADA-COMPLIANT FAUCET with lever handle design – 1 or 3 hole installation with optional deck plate BDP02 (sold separately)
- LOW-MAINTENANCE DESIGN: Soft aerated stream can be directed anywhere in the sink to reduce splashing, helping keep your bathroom counters clean and dry with less effort – Wear-resistant finish is not prone to corrosion or fading
- POP UP DRAIN INCLUDED: Faucet for bathroom sink comes with pop up drain in matching finish, with a simple push mechanism for effortless operation – Compatible with bathroom sinks with overflow
- OVERFLOW COVER INCLUDED: Adds a polished touch to your bathroom sink by concealing the overflow opening with decorative finish that matches the faucet – Helps minimize build-up in the overflow hole, simplifying cleaning
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Indy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Free Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 6-1/4
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-63/100
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-19/50
- Spout Reach:
- 5
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Type:
- KKBF1411SFBN
- UPC:
- 840239623669
- WaterSense Labeled:
- Yes
- Width:
- 2