Two Handle Widespread Bathroom Sink Faucet in Matte Black
Indy Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in AZ
Product Details
Product Details
- UNIVERSAL DESIGN: Add a clean modern touch to any bathroom from primary bath to powder room with the Indy™ Bathroom Faucet Collection, offering a variety of configurations that combine timeless style, durable construction, and a low-maintenance design
- DIMENSIONS: Bathroom Sink Faucet Height:?5” – Overall Width: 13 3/8” – Spout Height: 4 1/8” – Spout Reach 4?3/8” – Flow Rate 1.2?gpm
- WIDESPREAD BATHROOM FAUCET: 3 hole bathroom faucet w/ sleek low-profile design and 2 handles allows for customizable spacing between handles and spout to suit your sink or countertop – Ideal for adding a sophisticated high-end touch to any primary bathroom
- DURABLE CONSTRUCTION: Indy™ sink faucets are built to last with heavy-duty metal body, ceramic cartridge, and flexible nylon water lines for reliable performance and long-lasting use
- MATTE BLACK BATHROOM FAUCET with wear-resistant finish is not prone to corrosion – Also available in Spot-Free Finish that resists water spots and fingerprints to simplify cleaning, and a beautiful split finish option for a bold modern look
- SOFT-TOUCH ADJUSTABLE AERATOR minimizes splashing and offers the flexibility to angle the aerator in any direction, allowing you to direct water exactly where you need it – Soft aerator resists limescale build-up and is easy to clean with the swipe of a finger
- TWO HANDLE FAUCET allows for precise control of water temperature and flow – Spacing between handles and spout adjusts to fit your sink or countertop – Handles operate with 1/4 turn forward rotation for installation in tight spaces – ADA-COMPLIANT FAUCET
- LOW-MAINTENANCE DESIGN: Soft aerated stream can be directed anywhere in the sink to reduce splashing, helping keep your bathroom counters clean and dry with less effort – Wear-resistant finish is not prone to corrosion or fading
- POP UP DRAIN INCLUDED: Faucet for bathroom sink comes with pop up drain in matching finish, with a simple push mechanism for effortless operation – Compatible with bathroom sinks with overflow
- OVERFLOW COVER INCLUDED: Adds a polished touch to your bathroom sink by concealing the overflow opening with decorative finish that matches the faucet – Helps minimize build-up in the overflow hole, simplifying cleaning
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Indy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 5
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-13/100
- Spout Reach:
- 4-19/50
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Type:
- KFUS14103MB
- UPC:
- 840239623799
- WaterSense Labeled:
- Yes
- Width:
- 13-19/50