21 in. Undermount Stainless Steel PVD Gunmetal Single Bowl Workstation Kitchen Sink
Kore™ 21 in. Undermount Stainless Steel PVD Gunmetal Single Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black stainless steel workstation sink with integrated ledge for sliding accessories so you can prep, cook, and clean up right over the sink without losing space on the countertop
- Outer sink dimension: 21" L x 19" W x 10 1/2" D - bowl dimension: 19" L x 16" W x 10" D - minimum cabinet size: 24"
- Sink kit includes: Stainless steel workstation sink, heavy-duty cutting board/sink cover, drain assembly with strainer and decorative cover, protective bottom grid, installation hardware
- PVD gunmetal finish: Black stainless steel offers a unique color option with a modern yet timeless appearance that matches black appliances and makes this sink a showpiece in any kitchen
- Spot resistant with DURASHIELD™ technology: Innovative finish application offers enhanced durability and cleanability with resistance to scratches, chips, and corrosion - sandblasted matte texture helps prevent water spots and fingerprints
- Heavy-duty 16-gauge steel: Constructed from ultra-durable KRAUS® TRU16™ stainless steel - our thickest 16-gauge steel - for superior resistance to dents and damage
- Undermount installation creates a seamless transition from sink to countertop with no exposed mounting deck to trap debris - makes cleaning easier by allowing you to wipe water and crumbs right into the sink
- Universal design with clean lines and tight-radius corners works with any decor style, from traditional to modern
- Compact dimensions with space-saving workstation kit make this sink perfect for use in any kitchen, including smaller spaces like galley kitchens and entertainment areas
- Single bowl with rear-set drain and tight-radius corners maximizes workspace and increases room for storage underneath the sink
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.5
- Collection:
- Kore™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless, Gunmetal PVD
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- Length:
- 21
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 16 in x 10 in
- Sink Depth:
- 10-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 840239608918
- Width:
- 19