36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Stainless Steel
Kore™ 36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Workstation sink with integrated ledge for sliding accessories so you can prep, cook, and clean up without losing any workspace on the kitchen counter Spacious 34- inch bowl allows you to handle the largest kitchen tasks
- Dimension: Outer sink dimension: 36" L x 19" W x 9 1/2" D bowl dimension: 34" L x 16" W x 9" D minimum cabinet size: 39"e
- Sink kit includes: Stainless steel workstation sink, heavy-duty hardwood cutting board, roll-up dish drying rack, protective stainless steel bottom grid, drain assembly and decorative drain cover
- Heavy-duty 16-gauge steel: Constructed from ultra-durable KRAUS® TRU16™ stainless steel - our thickest 16-gauge steel - for superior resistance to dents and damage
- Undermount installation creates a seamless transition from sink to countertop with no exposed mounting deck to trap debris - makes cleaning easier by allowing you to wipe water and crumbs right into the sink
- Universal design with clean lines and tight-radius corners works with any decor from traditional to modern, enhancing your kitchen with functionality, style, and lasting value
- Spacious single bowl with extra-large 34- inch length offers generous workspace for large cookware and stacks of dishes rear offset drain creates more work surface and increases storage underneath the sink
- Ultra quiet sink: NoiseDefend sound dampening technology with large super-silencer pads on all sides of the sink helps prevent noise and vibration from dishes and garbage disposals
- Fully insulated with anti-condensation undercoating to reduce the risk of moisture build-up, helping prevent damage to sink and cabinets
- Superior drainage: Rear-offset drain opening and sloped bottom with channel grooves help prevent water from pooling in the sink optimized slope on the bottom of the sink helps keep your fragile stemware from tipping over
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.5
- Collection:
- Kore™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- Length:
- 36
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 34 in x 16 in x 9 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 846639072618
- Width:
- 19