KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH BOLDEN 18-INCH KITCHEN FAUCET AND SOAP DISPENSER STAINLESS STEEL CHROME FINISH
KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH BOLDEN 18-INCH KITCHEN FAUCET AND SOAP DISPENSER STAINLESS STEEL CHROME FINISH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kitchen Set Includes: Sink, Faucet, Soap Dispenser, Drain Assembly with Strainer (x2), Protective Bottom Grids (x2), Kitchen Towel
- A best selling sink with proven quality paired with a precision-engineered commercial pull-down faucet for a trendy yet timeless look
- FREE Accessories: Protective bottom grids (x2), premium 3-piece basket strainer set, drain assembly with strainer, Kraus kitchen towel
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pre-Rinse, Pull Down
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 6-3/8
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 180°
- Type:
- KHU10333161053SSCH
- UPC:
- 846639032285