KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH BOLDEN 18-INCH KITCHEN FAUCET AND SOAP DISPENSER STAINLESS STEEL MATTE BLACK FINISH
KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH BOLDEN 18-INCH KITCHEN FAUCET AND SOAP DISPENSER STAINLESS STEEL MATTE BLACK FINISH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kitchen Set Includes: Sink, Faucet, Soap Dispenser, Drain Assembly with Strainer (x2), Protective Bottom Grids (x2), Kitchen Towel
- A best selling sink with proven quality paired with a precision-engineered commercial pull-down faucet for a trendy yet timeless look
- FREE Accessories: Protective bottom grids (x2), premium 3-piece basket strainer set, drain assembly with strainer, Kraus kitchen towel
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Matte Black
- Drain Opening:
- 3-1/2
- Faucet Included:
- Yes
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Sink Bowl Size, Left:
- 16-7/8 in x 17 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- KHU10333161053SSMB
- UPC:
- 846639032292
- Width:
- 19