KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH BOLDEN KITCHEN FAUCET AND SOAP DISPENSER CHROME FINISH
KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH BOLDEN KITCHEN FAUCET AND SOAP DISPENSER CHROME FINISH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Length:
- 33
- Sink Size Range:
- 31 in - 36 in
- Type:
- KKHU10333161053CH
- UPC:
- 846639032254