KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH MATTE BLACK BOLDEN KITCHEN FAUCET AND SOAP DISPENSER
KRAUS 33-INCH 16 GAUGE DOUBLE BOWL 60/40 STANDART PRO KITCHEN SINK COMBO SET WITH MATTE BLACK BOLDEN KITCHEN FAUCET AND SOAP DISPENSER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Length:
- 33
- Sink Size Range:
- 31 in - 36 in
- Type:
- KKHU10333161053MB
- UPC:
- 846639032278