This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Brass/Matte Black

Kraus

Oletto Single Handle Pull Down Kitchen Faucet in Brushed Brass/Matte Black

  • Fast #
  • Part #KKPF2820BBMB
  • Item #10108701
  • Manufacturer Part #KPF-2820BBMB
3.3 out of 5 Customer Rating
Brand image
Kraus

Oletto Single Handle Pull Down Kitchen Faucet in Brushed Brass/Matte Black

  • Fast #
  • Part #KKPF2820BBMB
  • Item #10108701
  • Manufacturer Part #KPF-2820BBMB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Brass, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pull down faucet
  • Brass body
  • ABS sprayer
  • Lead free brass waterway
  • 360° swivel spout
  • Flow rate: 1.8 gpm (6.8 l/min) @ 60 psi
  • Dual function spray head - spray/stream
  • 25 mm ceramic cartridge
  • 30" integrated nylon waterlines
  • Dome shaped screen washer
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Oletto
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass, Matte Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
840239600257