This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Kraus

Oletto Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #KKPF2620MB
  • Item #10108699
  • Manufacturer Part #KPF-2620MB
4.9 out of 5 Customer Rating
Brand image
Kraus

Oletto Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #KKPF2620MB
  • Item #10108699
  • Manufacturer Part #KPF-2620MB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pull down faucet
  • Brass body
  • ABS sprayer
  • Lead free braided nylon waterway
  • 360° swivel spout
  • Flow rate: 1.75 gpm (6.6 l/min) @ 60 psi
  • Dual function spray head - spray/stream
  • Easy clean silicone nozzles
  • Quick weight
  • 35 mm ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Oletto
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-1/8
Spout Reach:
8-7/8
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UPC:
846639072533