This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black with Spot Free Black Stainless Steel

Kraus

Oletto Single Handle Pull Down Kitchen Faucet in Matte Black with Spot Free Black Stainless Steel

  • Fast #
  • Part #KKPF2820MBSFSB
  • Item #10108703
  • Manufacturer Part #KPF-2820MBSFSB
5 out of 5 Customer Rating
Brand image
Kraus

Oletto Single Handle Pull Down Kitchen Faucet in Matte Black with Spot Free Black Stainless Steel

  • Fast #
  • Part #KKPF2820MBSFSB
  • Item #10108703
  • Manufacturer Part #KPF-2820MBSFSB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Spot Free Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pull down faucet
  • Brass body
  • ABS sprayer
  • Lead free brass waterway
  • 360° swivel spout
  • Flow rate: 1.8 gpm (6.8 l/min) @ 60 psi
  • Dual function sprayhead - spray/stream
  • 25mm ceramic cartridge
  • 30 in integrated nylon waterlines
  • Dome shaped screen washer
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Oletto
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Spot Free Black Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
840239600240