Single Handle Pull Down Kitchen Faucet in Spot Free Antique Champagne Bronze
Oletto Single Handle Pull Down Kitchen Faucet in Spot Free Antique Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pull down faucet
- Brass body
- ABS sprayer
- Lead free brass waterway
- 360° swivel spout
- Flow rate: 1.8 gpm (6.8 l/min) @ 60 psi
- Dual function sprayhead - spray/stream
- 25mm ceramic cartridge
- 30 in integrated nylon waterlines
- Dome shaped screen washer
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oletto
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Spot Free Antique Champagne Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 846639063302